Neosupreme Seat Covers for 20152020 GMC Yukon M, CSC2RT08GM9589

  • Mfr # CSC2RT08GM9589

  • Zoro # G6662464


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Middle
For Use With
For 2015 To 2020 GMC Yukon
Family Code
GM9589
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2RT08GM9589
Zoro #
G6662464
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Max-1 with Black Sides
Seat Position
Middle
For Use With
For 2015 To 2020 GMC Yukon
Family Code
GM9589

Description

Seat Covers in Neosupreme for 2015-2020 GMC Yukon - (M), 60/40 Split Bench, w/2 removable headrest, w/Built-in 60 armrest (60 on driver side)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.