Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20152020 GMC Yukon R, CSC2PD38GM9714
Mfr # CSC2PD38GM9714
Zoro # G5415161
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2015 To 2020 GMC Yukon
Family Code
GM9714
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD38GM9714
- Zoro #
- G5415161
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Digital Camo Pink with Black Sides
- For Use With
- For 2015 To 2020 GMC Yukon
- Family Code
- GM9714
Description
Seat Covers in Neosupreme for 2015-2020 GMC Yukon - (R), 60/40 Split Bench, w/power recline seat, w/2 removable headrests