Shop COVERKING

Neosupreme Seat Covers for 20152020 Honda Fit F, CSC2MO02HD9724

  • Mfr # CSC2MO02HD9724

  • Zoro # G6236760


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2015 To 2020 Honda Fit
Family Code
HD9724
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2MO02HD9724
Zoro #
G6236760
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Camo Mossy Oak Break Up Infinity with Black Sides
For Use With
For 2015 To 2020 Honda Fit
Family Code
HD9724

Description

Seat Covers in Neosupreme for 2015-2020 Honda Fit - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/manual driver & passenger seat

Ratings & reviews