Shop COVERKING

Neosupreme Seat Covers for 20152020 Nissan Frontier, CSC2PD36NS9889

  • Mfr # CSC2PD36NS9889

  • Zoro # G6531774


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2015 To 2020 Nissan Frontier
Family Code
NS9889
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2PD36NS9889
Zoro #
G6531774
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Digital Camo Sand with Black Sides
For Use With
For 2015 To 2020 Nissan Frontier
Family Code
NS9889

Description

Seat Covers in Neosupreme for 2015-2020 Nissan Frontier - (F), 50/50 manual bucket, w/2 turning knobs, w/manual lumbar, w/o folding pass seat, w/side airbag

Ratings & reviews