Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20152020 Nissan Frontier, CSC2RT08NS9890
Mfr # CSC2RT08NS9890
Zoro # G7075029
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2015 To 2020 Nissan Frontier
Family Code
NS9890
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2RT08NS9890
- Zoro #
- G7075029
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Camo Realtree Max-1 with Black Sides
- For Use With
- For 2015 To 2020 Nissan Frontier
- Family Code
- NS9890
Description
Seat Covers in Neosupreme for 2015-2020 Nissan Frontier - (F), 50/50 manual bucket, w/o turning knobs, w/o manual lumbar, w/o folding pass seat, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov