Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20152020 Nissan Murano, CSC2KT13NS10122
- Mfr # CSC2KT13NS10122
- Zoro # G5275058
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2015 To 2020 Nissan Murano
Family Code
NS10122
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT13NS10122
- Zoro #
- G5275058
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Kryptek Camo Altitude With Black Sides
- For Use With
- For 2015 To 2020 Nissan Murano
- Family Code
- NS10122
Description
Seat Covers in Neosupreme for 2015-2020 Nissan Murano - (F), 50/50 bucket, w/removable headrest, w/power driver & passenger seat, w/side airbag