Shop COVERKING

Neosupreme Seat Covers for 20152020 Volkswagen Golf, CSC2KT12VW9388

  • Mfr # CSC2KT12VW9388
  • Zoro # G5178948

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2015 To 2020 Volkswagen Golf / GTI / Golf R
Family Code
VW9388
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2KT12VW9388
Zoro #
G5178948
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2015 To 2020 Volkswagen Golf / GTI / Golf R
Color
Kryptek Camo Yeti With Black Sides
Family Code
VW9388

Description

Seat Covers in Neosupreme for 2015-2020 Volkswagen Golf / GTI / Golf R - (F), 4dr hatch, 50/50 sport bkt, w/adj non-rmv hdrst, w/sd arbg, w/pwr dr & ps, w/lmbr, GTI & R Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.