Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20152020 Volkswagen Golf, CSC2RT02VW9388
Mfr # CSC2RT02VW9388
Zoro # G6518720
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2015 To 2020 Volkswagen Golf / GTI / Golf R
Family Code
VW9388
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT02VW9388
- Zoro #
- G6518720
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Camo Realtree Advantage Timber with Black Sides
- For Use With
- For 2015 To 2020 Volkswagen Golf / GTI / Golf R
- Family Code
- VW9388
Description
Seat Covers in Neosupreme for 2015-2020 Volkswagen Golf / GTI / Golf R - (F), 4dr hatch, 50/50 sport bkt, w/adj non-rmv hdrst, w/sd arbg, w/pwr dr & ps, w/lmbr, GTI & R Only