Shop COVERKING

Neosupreme Seat Covers for 20152021 Jeep Renegade, CSC2KT17JP9483

  • Mfr # CSC2KT17JP9483

  • Zoro # G5270803


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2015 To 2021 Jeep Renegade
Family Code
JP9483
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2KT17JP9483
Zoro #
G5270803
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2015 To 2021 Jeep Renegade
Color
Kryptek Camo Banshee With Black Sides
Family Code
JP9483

Description

Seat Covers in Neosupreme for 2015-2021 Jeep Renegade - (R), 60/40 Split Bench, Solid Bottom, w/3 removable headrests, w/o armrest, 60 is on driver side

Ratings & reviews