Neosupreme Seat Covers for 20162016 Chevrolet Cruze, CSC2PD38CH9937

  • Mfr # CSC2PD38CH9937

  • Zoro # G6629424


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
For Use With
For 2016 To 2016 Chevrolet Cruze
Family Code
CH9937
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD38CH9937
Zoro #
G6629424
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Pink with Black Sides
For Use With
For 2016 To 2016 Chevrolet Cruze
Family Code
CH9937

Description

Seat Covers in Neosupreme for 2016-2016 Chevrolet Cruze - (R), OLD BODY CRUZE LIMIT MDL ONLY, 40/60 Split, Sld Btm, w/o armrst, w/2 rmv hdrst, w/st-mt sd arbg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.