Shop COVERKING

Neosupreme Seat Covers for 20162016 Chevrolet Cruze, CSCMO05CH10059

  • Mfr # CSCMO05CH10059
  • Zoro # G6800330

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2016 To 2016 Chevrolet Cruze
Family Code
CH10059
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMO05CH10059
Zoro #
G6800330
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2016 To 2016 Chevrolet Cruze
Color
Camo Mossy Oak Duck Blind Solid
Family Code
CH10059

Description

Seat Covers in Neosupreme for 2016-2016 Chevrolet Cruze - (F), NEW BODY ONLY, 50/50 bucket, w/adjustable non-rmv hdrst, w/side airbag, w/pwr dr & man pass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.