Shop COVERKING

Neosupreme Seat Covers for 20162018 Hyundai Santa Fe, CSCKT12HI9365

  • Mfr # CSCKT12HI9365
  • Zoro # G6713941

product price: 
$
379.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2016 To 2018 Hyundai Santa Fe
Family Code
HI9365
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCKT12HI9365
Zoro #
G6713941
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Kryptek Camo Yeti Solid
For Use With
For 2016 To 2018 Hyundai Santa Fe
Family Code
HI9365

Description

Seat Covers in Neosupreme for 2016-2018 Hyundai Santa Fe - (F), 50/50 bucket, w/removable 4-way adjustable hdrst, w/side airbag, w/manual dr & pass seat

Ratings & reviews