Shop COVERKING

Neosupreme Seat Covers for 20162019 Nissan Sentra, CSC2PD38NS10113

  • Mfr # CSC2PD38NS10113

  • Zoro # G6518958


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2016 To 2019 Nissan Sentra
Family Code
NS10113
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2PD38NS10113
Zoro #
G6518958
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Digital Camo Pink with Black Sides
For Use With
For 2016 To 2019 Nissan Sentra
Family Code
NS10113

Description

Seat Covers in Neosupreme for 2016-2019 Nissan Sentra - (R), 60/40 Back, Solid Bottom, w/built-in headrest, w/o armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews