Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20162020 Chevrolet Malibu, CSC2KT10CH10078
Mfr # CSC2KT10CH10078
Zoro # G5121338
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2016 To 2020 Chevrolet Malibu
Family Code
CH10078
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT10CH10078
- Zoro #
- G5121338
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Kryptek Camo Typhon With Black Sides
- For Use With
- For 2016 To 2020 Chevrolet Malibu
- Family Code
- CH10078
Description
Seat Covers in Neosupreme for 2016-2020 Chevrolet Malibu - 9th Gens, (F), 50/50 bucket, w/adjust non-removable hdrst, w/side airbag, w/pw dr & manual pass seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov