Shop COVERKING

Neosupreme Seat Covers for 20162020 Chevrolet Malibu, CSC2PD38CH10078

  • Mfr # CSC2PD38CH10078
  • Zoro # G6629810

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2016 To 2020 Chevrolet Malibu
Family Code
CH10078
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2PD38CH10078
Zoro #
G6629810
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2016 To 2020 Chevrolet Malibu
Color
Digital Camo Pink with Black Sides
Family Code
CH10078

Description

Seat Covers in Neosupreme for 2016-2020 Chevrolet Malibu - 9th Gens, (F), 50/50 bucket, w/adjust non-removable hdrst, w/side airbag, w/pw dr & manual pass seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.