Shop COVERKING

Neosupreme Seat Covers for 20162020 Chevrolet Malibu, CSC2RT03CH10079

  • Mfr # CSC2RT03CH10079

  • Zoro # G6547061


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2016 To 2020 Chevrolet Malibu
Family Code
CH10079
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2RT03CH10079
Zoro #
G6547061
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2016 To 2020 Chevrolet Malibu
Color
Camo Realtree AP with Black sides
Family Code
CH10079

Description

Seat Covers in Neosupreme for 2016-2020 Chevrolet Malibu - 9th Gens, (R), 60/40 Back, Solid Bottom, w/2 removable headrests, w/built-in armrest, 40 on dr side

Ratings & reviews