Neosupreme Seat Covers for 20162020 Nissan Maxima, CSCKT08NS10008

  • Mfr # CSCKT08NS10008

  • Zoro # G6799089


product price:  $379.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2016 To 2020 Nissan Maxima
Family Code
NS10008
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT08NS10008
Zoro #
G6799089
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Mandrake Solid
Seat Position
Front
For Use With
For 2016 To 2020 Nissan Maxima
Family Code
NS10008

Description

Seat Covers in Neosupreme for 2016-2020 Nissan Maxima - (F), 50/50 bucket, w/removable headrest, w/driver thigh support ONLY, w/power dr & man pass seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.