Shop COVERKING

Neosupreme Seat Covers for 20162020 Nissan Maxima, CSCKT09NS10008

  • Mfr # CSCKT09NS10008

  • Zoro # G6757691


product price: 
$
379.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2016 To 2020 Nissan Maxima
Family Code
NS10008
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCKT09NS10008
Zoro #
G6757691
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2016 To 2020 Nissan Maxima
Color
Kryptek Camo Nomad Solid
Family Code
NS10008

Description

Seat Covers in Neosupreme for 2016-2020 Nissan Maxima - (F), 50/50 bucket, w/removable headrest, w/driver thigh support ONLY, w/power dr & man pass seat

Ratings & reviews