Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20162020 Nissan Maxima, CSCKT15NS10008
- Mfr # CSCKT15NS10008
- Zoro # G6886211
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2016 To 2020 Nissan Maxima
Family Code
NS10008
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCKT15NS10008
- Zoro #
- G6886211
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Kryptek Camo Neptune Solid
- For Use With
- For 2016 To 2020 Nissan Maxima
- Family Code
- NS10008
Description
Seat Covers in Neosupreme for 2016-2020 Nissan Maxima - (F), 50/50 bucket, w/removable headrest, w/driver thigh support ONLY, w/power dr & man pass seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov