Zoro Homepage

Neosupreme Seat Covers for 20162020 Tesla Model X, CSC2MO04TS4010

  • Mfr # CSC2MO04TS4010

  • Zoro # G6236009


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Middle
For Use With
For 2016 To 2020 Tesla Model X
Family Code
TS4010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2MO04TS4010
Zoro #
G6236009
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Obsession with Black Sides
Seat Position
Middle
For Use With
For 2016 To 2020 Tesla Model X
Family Code
TS4010

Description

Seat Covers in Neosupreme for 2016-2020 Tesla Model X - (M), 40/20/40 bucket, w/built-in headrest, w/built-in belt, w/power seats

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.