Shop COVERKING

Neosupreme Seat Covers for 20162020 Tesla Model X, CSC2MO09TS4010

  • Mfr # CSC2MO09TS4010

  • Zoro # G6334891


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Middle
For Use With
For 2016 To 2020 Tesla Model X
Family Code
TS4010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2MO09TS4010
Zoro #
G6334891
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Middle
Color
Camo Mossy Oak Break Up Winter Print with Black Sides
For Use With
For 2016 To 2020 Tesla Model X
Family Code
TS4010

Description

Seat Covers in Neosupreme for 2016-2020 Tesla Model X - (M), 40/20/40 bucket, w/built-in headrest, w/built-in belt, w/power seats

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews