Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20162020 Tesla Model X, CSC2PD36TS4011
Mfr # CSC2PD36TS4011
Zoro # G6520662
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2016 To 2020 Tesla Model X
Family Code
TS4011
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2PD36TS4011
- Zoro #
- G6520662
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Digital Camo Sand with Black Sides
- For Use With
- For 2016 To 2020 Tesla Model X
- Family Code
- TS4011
Description
Seat Covers in Neosupreme for 2016-2020 Tesla Model X - (R), 50/50 Split Back, Solid Bottom
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov