Shop COVERKING

Neosupreme Seat Covers for 20172017 Hyundai Accent, CSCPD38HI9378

  • Mfr # CSCPD38HI9378
  • Zoro # G6959039

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2017 To 2017 Hyundai Accent
Family Code
HI9378
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCPD38HI9378
Zoro #
G6959039
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2017 To 2017 Hyundai Accent
Color
Digital Camo Pink Solid
Family Code
HI9378

Description

Seat Covers in Neosupreme for 2017-2017 Hyundai Accent - (R), 4drs SEDAN ONLY, 60/40 Split Bench, Solid Bottom, w/3 removable headrests, 60 on driver side

Ratings & reviews