Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20172017 Tesla Model S, CSC2KT11TS4029
Mfr # CSC2KT11TS4029
Zoro # G5214663
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2017 To 2017 Tesla Model S
Family Code
TS4029
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT11TS4029
- Zoro #
- G5214663
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2017 To 2017 Tesla Model S
- Color
- Kryptek Camo Inferno With Black Sides
- Family Code
- TS4029
Description
Seat Covers in Neosupreme for 2017-2017 Tesla Model S - (R), 60/40 back, sld btm, w/3 uneven built-in hdrst, SPORT ONLY