Shop COVERKING

Neosupreme Seat Covers for 20172018 Hyundai Elantra, CSC2KT07HI9370

  • Mfr # CSC2KT07HI9370
  • Zoro # G4997654

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2017 To 2018 Hyundai Elantra Sedan
Family Code
HI9370
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2KT07HI9370
Zoro #
G4997654
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2017 To 2018 Hyundai Elantra Sedan
Color
Kryptek Camo Highlander With Black Sides
Family Code
HI9370

Description

Seat Covers in Neosupreme for 2017-2018 Hyundai Elantra Sedan - (F), 50/50 bucket, w/removable headrest, w/side airbag, not for heated seats, not for power seats

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.