Shop COVERKING
See all product information
Neosupreme Seat Covers for 20172018 Hyundai Elantra, CSC2MO06HI9377
Mfr # CSC2MO06HI9377
Zoro # G6346609
product price:Â $299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2017 To 2018 Hyundai Elantra Sedan
Family Code
HI9377
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSC2MO06HI9377
Zoro #
G6346609
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Camo Mossy Oak Bottomland with Black Sides
For Use With
For 2017 To 2018 Hyundai Elantra Sedan
Family Code
HI9377
Description
Seat Covers in Neosupreme for 2017-2018 Hyundai Elantra Sedan - (R), 60/40 Split, Solid Btm, w/built-in side hdrst, w/rmv ctr hdrst, 40 on dr side, Not for Leather
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.