Neosupreme Seat Covers for 20172020 Chevrolet Cruze, CSC2MO07CH10049

  • Mfr # CSC2MO07CH10049
  • Zoro # G6334234
product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2017 To 2020 Chevrolet Cruze
Family Code
CH10049
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2MO07CH10049
Zoro #
G6334234
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Camo Mossy Oak Shadow Grass Blades with Black Sides
For Use With
For 2017 To 2020 Chevrolet Cruze
Family Code
CH10049

Description

Seat Covers in Neosupreme for 2017-2020 Chevrolet Cruze - (F), 50/50 bucket, w/adjustable non-removable headrest, w/side airbag, w/manual driver & pass seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.