Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20172020 Chevrolet Cruze, CSC2RT08CH10058
- Mfr # CSC2RT08CH10058
- Zoro # G7070853
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2017 To 2020 Chevrolet Cruze
Family Code
CH10058
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT08CH10058
- Zoro #
- G7070853
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Camo Realtree Max-1 with Black Sides
- For Use With
- For 2017 To 2020 Chevrolet Cruze
- Family Code
- CH10058
Description
Seat Covers in Neosupreme for 2017-2020 Chevrolet Cruze - (F), 50/50 bucket, w/adjustable non-remov hdrst, w/side airbag, w/power driver & manual pass seat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.