Neosupreme Seat Covers for 20172020 Chevrolet Cruze, CSCMO08CH10060

  • Mfr # CSCMO08CH10060

  • Zoro # G6935799


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2017 To 2020 Chevrolet Cruze
Family Code
CH10060
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCMO08CH10060
Zoro #
G6935799
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Brush Solid
Seat Position
Rear
For Use With
For 2017 To 2020 Chevrolet Cruze
Family Code
CH10060

Description

Seat Covers in Neosupreme for 2017-2020 Chevrolet Cruze - (R), SEDAN ONLY, Solid Folding Backrest, Solid Bottom, w/2 removable headrests, w/o armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.