Neosupreme Seat Covers for 20172020 Chevrolet Cruze, CSCRT08CH10060

  • Mfr # CSCRT08CH10060

  • Zoro # G7029151


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2017 To 2020 Chevrolet Cruze
Family Code
CH10060
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCRT08CH10060
Zoro #
G7029151
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Max-1
Seat Position
Rear
For Use With
For 2017 To 2020 Chevrolet Cruze
Family Code
CH10060

Description

Seat Covers in Neosupreme for 2017-2020 Chevrolet Cruze - (R), SEDAN ONLY, Solid Folding Backrest, Solid Bottom, w/2 removable headrests, w/o armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.