
Neosupreme Seat Covers for 20172020 Tesla Model S, CSC2KT12TS4024
Mfr # CSC2KT12TS4024
Zoro # G5233730
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2017 To 2020 Tesla Model S
Family Code
TS4024
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CSC2KT12TS4024
Zoro #
G5233730
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2017 To 2020 Tesla Model S
Color
Kryptek Camo Yeti With Black Sides
Family Code
TS4024
Description
Seat Covers in Neosupreme for 2017-2020 Tesla Model S - (F), 50/50 highback, w/adj. hdrst, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.