Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20172020 Tesla Model S, CSC2RT06TS4024
Mfr # CSC2RT06TS4024
Zoro # G6618139
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2017 To 2020 Tesla Model S
Family Code
TS4024
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT06TS4024
- Zoro #
- G6618139
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2017 To 2020 Tesla Model S
- Color
- Camo Realtree Max-5 with Black Sides
- Family Code
- TS4024
Description
Seat Covers in Neosupreme for 2017-2020 Tesla Model S - (F), 50/50 highback, w/adj. hdrst, w/side airbag