Shop COVERKING

Neosupreme Seat Covers for 20172021 Hyundai Ioniq, CSC2KT15HI9418

  • Mfr # CSC2KT15HI9418

  • Zoro # G5295321


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2017 To 2021 Hyundai Ioniq
Family Code
HI9418
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2KT15HI9418
Zoro #
G5295321
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2017 To 2021 Hyundai Ioniq
Color
Kryptek Camo Neptune With Black Sides
Family Code
HI9418

Description

Seat Covers in Neosupreme for 2017-2021 Hyundai Ioniq - (F), 50/50 bucket, w/removable headrest, w/manual driver & passenger seat, w/side airbag

Ratings & reviews