Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20172021 Hyundai Ioniq, CSC2MO06HI9417
Mfr # CSC2MO06HI9417
Zoro # G6345294
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2017 To 2021 Hyundai Ioniq
Family Code
HI9417
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2MO06HI9417
- Zoro #
- G6345294
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2017 To 2021 Hyundai Ioniq
- Color
- Camo Mossy Oak Bottomland with Black Sides
- Family Code
- HI9417
Description
Seat Covers in Neosupreme for 2017-2021 Hyundai Ioniq - (R), 40/60 Split Back, Solid Bottom, w/3 removable headrests, w/o armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov