Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 2018-2020 Kia Rio - (F), CSCKT07-KI9556
Mfr # CSCKT07KI9556
Zoro # G800375350
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2018 To 2020 Kia Rio
Family Code
KI9556
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCKT07KI9556
- Zoro #
- G800375350
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Highlander Solid
- Seat Position
- Front
- For Use With
- For 2018 To 2020 Kia Rio
- Family Code
- KI9556
Description
Seat Covers in Neosupreme for 2018-2020 Kia Rio - (F),CSCKT07-KI9556
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov