Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 2018-2021 Lexus RXL - (F), CSCMO12-LX9427
Mfr # CSCMO12LX9427
Zoro # G700053150
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2018 To 2021 Lexus RXL
Family Code
LX9427
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMO12LX9427
- Zoro #
- G700053150
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2018 To 2021 Lexus RXL
- Color
- Camo Mossy Oak Eclipse Solid
- Family Code
- LX9427
Description
Seat Covers in Neosupreme for 2018-2021 Lexus RXL - (F),CSCMO12-LX9427
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov