Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20182019 Isuzu FSeries, CSC2KT13IS9320
Mfr # CSC2KT13IS9320
Zoro # G5232933
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2018 To 2019 Isuzu F-Series
Family Code
IS9320
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT13IS9320
- Zoro #
- G5232933
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Kryptek Camo Altitude With Black Sides
- For Use With
- For 2018 To 2019 Isuzu F-Series
- Family Code
- IS9320
Description
Seat Covers in Neosupreme for 2018-2019 Isuzu F-Series - (F), FTR, 40/20/40, w/Built-in Headrest, w/Outer Driver Lumbar Support, w/Driver Armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.