Shop COVERKING

Neosupreme Seat Covers for 20182019 Isuzu FSeries, CSC2KT16IS9320

  • Mfr # CSC2KT16IS9320

  • Zoro # G5341838


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2018 To 2019 Isuzu F-Series
Family Code
IS9320
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2KT16IS9320
Zoro #
G5341838
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Kryptek Camo Raid With Black Sides
For Use With
For 2018 To 2019 Isuzu F-Series
Family Code
IS9320

Description

Seat Covers in Neosupreme for 2018-2019 Isuzu F-Series - (F), FTR, 40/20/40, w/Built-in Headrest, w/Outer Driver Lumbar Support, w/Driver Armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews