Shop COVERKING

Neosupreme Seat Covers for 20182020 Nissan Kicks, CSC2KT11NS10170

  • Mfr # CSC2KT11NS10170
  • Zoro # G5238822

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2018 To 2020 Nissan Kicks
Family Code
NS10170
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2KT11NS10170
Zoro #
G5238822
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2018 To 2020 Nissan Kicks
Color
Kryptek Camo Inferno With Black Sides
Family Code
NS10170

Description

Seat Covers in Neosupreme for 2018-2020 Nissan Kicks - (R), 60/40 Split Back, Solid Bottom, w/3 removable headrests, 40 on driver side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.