Shop COVERKING

Neosupreme Seat Covers for 20182020 Nissan Kicks, CSC2MO12NS10170

  • Mfr # CSC2MO12NS10170

  • Zoro # G5359773


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2018 To 2020 Nissan Kicks
Family Code
NS10170
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2MO12NS10170
Zoro #
G5359773
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Camo Mossy Oak Eclipse with Black sides
For Use With
For 2018 To 2020 Nissan Kicks
Family Code
NS10170

Description

Seat Covers in Neosupreme for 2018-2020 Nissan Kicks - (R), 60/40 Split Back, Solid Bottom, w/3 removable headrests, 40 on driver side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.