Neosupreme Seat Covers for 20182020 Nissan Kicks, CSC2PD36NS10115

  • Mfr # CSC2PD36NS10115

  • Zoro # G6524984


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2018 To 2020 Nissan Kicks
Family Code
NS10115
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD36NS10115
Zoro #
G6524984
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2018 To 2020 Nissan Kicks
Color
Digital Camo Sand with Black Sides
Family Code
NS10115

Description

Seat Covers in Neosupreme for 2018-2020 Nissan Kicks - (F), 50/50 bucket, w/built-in speakers on non-rmv dr hdrst, w/ Dr Armrest, w/pwr dr & man pass seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.