Zoro Homepage

Neosupreme Seat Covers for 20182020 Tesla Model S, CSC2MO01TS4030

  • Mfr # CSC2MO01TS4030

  • Zoro # G6283502


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2018 To 2020 Tesla Model S
Family Code
TS4030
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2MO01TS4030
Zoro #
G6283502
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Break Up with Black Sides
Seat Position
Rear
For Use With
For 2018 To 2020 Tesla Model S
Family Code
TS4030

Description

Seat Covers in Neosupreme for 2018-2020 Tesla Model S - (R), 60/40 split back, solid bottom, w/3 uneven built-in headdrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.