Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20182020 Tesla Model S, CSC2MO10TS4030
- Mfr # CSC2MO10TS4030
- Zoro # G6425158
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2018 To 2020 Tesla Model S
Family Code
TS4030
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO10TS4030
- Zoro #
- G6425158
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2018 To 2020 Tesla Model S
- Color
- Camo Mossy Oak Break Up Country with Black Sides
- Family Code
- TS4030
Description
Seat Covers in Neosupreme for 2018-2020 Tesla Model S - (R), 60/40 split back, solid bottom, w/3 uneven built-in headdrest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.