Shop COVERKING

Neosupreme Seat Covers for 20182021 Ford EcoSport, CSC2KT16FD10149

  • Mfr # CSC2KT16FD10149

  • Zoro # G5275128


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2018 To 2021 Ford EcoSport
Family Code
FD10149
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2KT16FD10149
Zoro #
G5275128
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2018 To 2021 Ford EcoSport
Color
Kryptek Camo Raid With Black Sides
Family Code
FD10149

Description

Seat Covers in Neosupreme for 2018-2021 Ford EcoSport - (R), 60/40 Split, w/built-in armrest on 60 driver side, w/3 removable headrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews