Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20182021 Ford EcoSport, CSC2PD38FD10149
- Mfr # CSC2PD38FD10149
- Zoro # G6531488
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2018 To 2021 Ford EcoSport
Family Code
FD10149
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2PD38FD10149
- Zoro #
- G6531488
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Digital Camo Pink with Black Sides
- For Use With
- For 2018 To 2021 Ford EcoSport
- Family Code
- FD10149
Description
Seat Covers in Neosupreme for 2018-2021 Ford EcoSport - (R), 60/40 Split, w/built-in armrest on 60 driver side, w/3 removable headrests
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov