Shop COVERKING

Neosupreme Seat Covers for 20182021 Ford EcoSport, CSCKT08FD10148

  • Mfr # CSCKT08FD10148

  • Zoro # G6681574


product price: 
$
379.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2018 To 2021 Ford EcoSport
Family Code
FD10148
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCKT08FD10148
Zoro #
G6681574
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2018 To 2021 Ford EcoSport
Color
Kryptek Camo Mandrake Solid
Family Code
FD10148

Description

Seat Covers in Neosupreme for 2018-2021 Ford EcoSport - (F), 50/50 bucket, w/removable headrest, w/power driver & manual passenger seat, w/side airbag

Ratings & reviews