Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neosupreme Seat Covers for 20182021 Ford Expedition, CSC2PD38FD10072

  • Mfr # CSC2PD38FD10072

  • Zoro # G6524144


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2018 To 2021 Ford Expedition
Family Code
FD10072
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2PD38FD10072
Zoro #
G6524144
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Pink with Black Sides
Seat Position
Rear
For Use With
For 2018 To 2021 Ford Expedition
Family Code
FD10072

Description

Seat Covers in Neosupreme for 2018-2021 Ford Expedition - (R), 60/40 Split, w/Power Recline Seat, w/2 non-removable headrests & removable center headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.