Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20182021 Jeep Wrangler, CSC2KT16JP9519
Mfr # CSC2KT16JP9519
Zoro # G5233703
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2018 To 2021 Jeep Wrangler
Family Code
JP9519
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT16JP9519
- Zoro #
- G5233703
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2018 To 2021 Jeep Wrangler
- Color
- Kryptek Camo Raid With Black Sides
- Family Code
- JP9519
Description
Seat Covers in Neosupreme for 2018-2021 Jeep Wrangler - (F), JLU, 4dr, 50/50 bucket, w/remov hdrst, w/o height adj dr seat, w/side airbag, w/FABRIC backrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov