Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20182021 Jeep Wrangler, CSC2MO01JP9527
Mfr # CSC2MO01JP9527
Zoro # G6229584
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2018 To 2021 Jeep Wrangler
Family Code
JP9527
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO01JP9527
- Zoro #
- G6229584
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2018 To 2021 Jeep Wrangler
- Color
- Camo Mossy Oak Break Up with Black Sides
- Family Code
- JP9527
Description
Seat Covers in Neosupreme for 2018-2021 Jeep Wrangler - (R), JLU, 4dr, 60/40 Split Bench, w/built-in armrest, w/3 headrests, 2 side headrests not removable