Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20192019 Chevrolet Truck, CSC2KT16CH10223
- Mfr # CSC2KT16CH10223
- Zoro # G5342824
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2019 To 2019 Chevrolet Truck Silverado 1500,2500(not HD)
Family Code
CH10223
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT16CH10223
- Zoro #
- G5342824
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Kryptek Camo Raid With Black Sides
- For Use With
- For 2019 To 2019 Chevrolet Truck Silverado 1500,2500(not HD)
- Family Code
- CH10223
Description
Seat Covers in Neosupreme for 2019-2019 Chevrolet Truck Silverado 1500,2500(not HD) - (R), CREW CAB, 60/40 Split Bench, w/3 removable headrests, w/o armrest, w/o seat back storage
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov